Buy more than* S$200* and get FREE SHIPPING

  • High Speed Cut Off Machine

High Speed Cut Off Machine CS-30

5.00 (2)
Item.#
09450323
Mfr.#
CS-30
Package Qty.
1PC
Ship pack of
1
289.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Vice Grip Width (mm)
One stage / 0 - 160mm two stage / 30 - 195mm
Maximum Cutting Capacity
Round pipe / about 90phi square pipe / about 85x85mm L-type steel / about 70x70mm
Grinding Wheel Dimensions (mm)
Outer diameter / 305 inner diameter 25.4
Revolution (min-1[r.p.m])
3800
Current (A)
14.5
Specification
Vice oscillation angle/right 45, left 30
Peripheral Speed (m/s [m/min])
59.7
Power Supply (V)
AC100
Cord Length (m)
2
Power Consumption (W)
1400
Weight (kg)
About 14.5
Accessories
Cutting grinding wheel (305mmx25.4mm)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Use single pipe to create dolly and shelves.
5
From Japan
On 2014-03-12 20:57:46
I have used it only once but the goods themselves are solid and the sharpness is also good. Although durability is unknown, I think that it can be used fairly because it is making it sturdy. There are no particular improvements so far.
This review is about item#09450323.
I am using it for building a tower with a single pipe pipe in the factory.
5
From Japan
On 2009-11-07 16:31:47
It is natural that I am sorry to hear that cutting is quick.
This review is about item#09450323.