Buy more than* S$200* and get FREE SHIPPING

  • Part Case B-50
  • Part Case B-50
  • Part Case B-50

Part Case B-50 B-50-EG

4.50 (4)
Item.#
09450375
Mfr.#
B-50-EG
Package Qty.
1PC
Ship pack of
1
43.01 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
To organize small parts.
TRUSCO Part Number
354-3102
Material
(Body) ABS (lid) AS
2014 TRUSCO Published Page
2-1127
Weight (g)
800
Set Contents
(33 sheets maximum Booth 36) 15 sheets with the partition plate (22 sheets maximum 24 frames) 8 sheets with two partition plate inner box E x 1-piece inner box G x
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Organization of electronic parts
5
From Japan
On 2015-01-12 12:05:26
We bought for the organizing of capacitors and resistors to be used in the electronic tools of the hobby. So far we have been using a suitable case of the 100 average, but the case in particular housing the resistance had been troubled not hard to find. So I bought this product, such as the reference product reviews, but the results on a large satisfaction. Will not be mixed over the partition be treated somewhat sloppy. Never cheap in price basis was I do not think, but I think it can be said that the goods commensurate with the price. The time of purchase, the resistance (the body about Φ2 * 6, total length including lead 58㎜), but was worried about whether it fits properly, resistance will fit snugly sideways by placing the partition in every two. So B-50-GG one in the resistance (12 separated * 4 boxes) we can 48 kind storage. However depth to many per type will not enter. (100 I think whether enter)
This review is about item#09450393.
Sorting of fine screws and parts, storage
3
From Japan
On 2014-09-17 13:40:07
Purchase as an alternative to the B-40, which has become a missing number. Partition plate, which was easier to use significantly with a locking mechanism, The locking of the top plate has become a method using tension of the plastic, I feel like removal has become difficult to.
This review is about item#09450341.
Subdivision of all parts
5
From Japan
On 2014-09-02 13:30:29
To save to classify a lot of small parts is the best of things in their own at the moment. 10 or more in a variety of applications is using. Usability that can arrange a partition freely is very good. Such as that can change the lock and opening angle of the lid of the lid, you feel the ripening to change from the previous model. That partition to model change has become difficult fell is good, but it was hardly fit to reverse. And it fell difficulty, I want to wish both of fit ease. In addition, there is a handle on both ends of the column in the middle of the tray, do not partition is fitted to Hajikko They become short by the length of the column. Label on top of the possession has become is pasted as is, even if the length were sacrificed, where versatility is better to partition is allowed to also think high. It's color is regrettable is after.
This review is about item#09450393.
Storage model for parts
5
From Japan
On 2014-06-11 08:34:58
Good accuracy without a gap in the partition. Final form kana of the M4 following organize storage. Until now have been using a variety is likely to settle down to this.
This review is about item#09450384.