Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Divider, C type
  • Divider, C type
  • Divider, C type
  • Divider, C type

Divider, C type B-356

2.50 (4)
Item.#
09450454
Mfr.#
B-356
Package Qty.
1Pack(9Sheet)
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible
B-50-EF · FF · FG
TRUSCO Part Number
373-9902
Set Contents
Partition plate F (F for the inner box) x9
2014 TRUSCO Published Page
2-1127
Material
(Body) ABS (lid) AS
Customer Reviews
5 star 0
4 star 0
3 star 3
2 star 0
1 star 1
Review Rating: 2.50
4 Customer Reviews
The reviews are automatic translation.
Used to align FILM
1
From Japan
On 2018-05-02 14:59:03
I was troubled that the dimensions were not described. Please be sure to state the dimensions. I did not know the dimensions in this period, so I bought three types.
This review is about item#5841105.
Parts arrangement
3
From Japan
On 2017-10-14 11:03:21
Only one side has come yet in two kind order, nothing at all.
This review is about item#5841105.
Business part case partition for business trip
3
From Japan
On 2017-08-17 16:40:59
Although I am using it from the previous type and it is hard to fix it firmly it was hard to assemble and it was hard to insert straight. I think there is some improvement in improvement. I think that it is easy to sort even if there are color variations.
This review is about item#9450463.
As a cutlery case partition
3
From Japan
On 2015-07-08 15:12:17
It is used as a partition of the cutlery case, not the original specification use. Although I was looking for various things, there was nothing that matched the height, and if it was no good, I planned to handmade with an acrylic plate, but since it was solidly made, I fixed it with a double-sided tape and I can use it without problems.
This review is about item#05841105.