Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Lead-Free Solder, Roll

Lead-Free Solder, Roll FS500-01

4.43 (7)
Item.#
09450497
Mfr.#
FS500-01
Package Qty.
1Roll
Ship pack of
1
94.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Melting Point (degree c)
227
Weight (g)
500
Type
Soldering of substrates, such as chip components, solders for precision work, transistors, resistances, diodes, capacitors and ICs
Type
Kikko
Wire Diameter (phi mm)
0.6
Ingredients
Tin 99, silver 0.3, copper 0.7
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
For prototype circuit board
5
From Japan
On 2018-04-16 19:21:52
For prototyping and evaluation of development, lead-free (tin, silver, copper) thread solder is necessary and purchased immediately. It was quite expensive to have other companies' sites, but Monotaro was saved at an affordable price.
This review is about item#9450497.
Electronic parts
5
From Japan
On 2017-08-01 11:33:53
It is really nice. I am using it satisfactorily. Thank you very much.
This review is about item#9450551.
For correction of electronic board
3
From Japan
On 2017-05-29 22:39:25
It may be slightly more soluble than traditional solder .... It is unavoidable because it is lead-free, but it is saved if it is a little more manageable.
This review is about item#9450533.
When mounting the board manually
4
From Japan
On 2017-03-21 16:07:07
I purchased it for use when handling the board, but I think that the spread is also relatively easy to use.
This review is about item#9450497.
Electrical circuit clothing
5
From Japan
On 2016-05-01 14:50:14
It was very easy to use. The amount is just right.
This review is about item#09450542.
Automobile sheet metal
5
From Japan
On 2015-01-19 08:39:08
While I was trying various kinds of solder, it entered in and it was very wet and there was no problem with strength. I was able to cope with the pulling out of the side sill part so I am very satisfied.
This review is about item#09450524.
Connector wiring work
4
From Japan
On 2014-07-22 20:09:14
The state of solder dissolution is just right. Easy to use
This review is about item#09450515.