Buy more than* S$200* and get FREE SHIPPING

  • Lead-Free Solder, Roll

Lead-Free Solder, Roll FS501-01

4.67 (3)
Item.#
09450506
Mfr.#
FS501-01
Package Qty.
1Roll
Ship pack of
1
139.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Melting Point (degree c)
227
Wire Diameter (phi mm)
0.8
Type
Soldering of substrates, such as chip components, solders for precision work, transistors, resistances, diodes, capacitors and ICs
Weight (g)
1000
Type
Kikko
Ingredients
Tin 99, silver 0.3, copper 0.7
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Deyuu clothes electrical circuit
5
From Japan
On 2016-05-01 14:50:14
It was very easy to use. The amount is also just good
This review is about item#09450542.
Automotive sheet metal
5
From Japan
On 2015-01-19 08:39:08
While have tried a variety of solder, often very wet with tar-filled Strength also was that there is no problem. Also pulled out of the side sill part we are very happy that was able to support.
This review is about item#09450524.
Connector wiring work
4
From Japan
On 2014-07-22 20:09:14
Solder melted condition is just good. Easy to use
This review is about item#09450515.