Buy more than* S$200* and get FREE SHIPPING

  • Lead-Free Solder, Roll

Lead-Free Solder, Roll FS600-01

4.33 (6)
Item.#
09450533
Mfr.#
FS600-01
Package Qty.
1Roll
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Melting Point (degree c)
227
Weight (g)
150
Type
Soldering of the board chip components, precision work for solder, transistors, resistors, diodes, capacitors, and IC
Type
Kikkoman
Wire Diameter (phi mm)
0.6
Ingredients
Chrome Bana juice-time steel, systemic hardening
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Electronic parts
5
From Japan
On 2017-08-01 11:33:53
It is really nice. I am using it satisfactorily. Thank you very much.
This review is about item#9450551.
For correction of electronic board
3
From Japan
On 2017-05-29 22:39:25
It may be slightly more soluble than traditional solder .... It is unavoidable because it is lead-free, but it is saved if it is a little more manageable.
This review is about item#9450533.
When mounting the board manually
4
From Japan
On 2017-03-21 16:07:07
I purchased it for use when handling the board, but I think that the spread is also relatively easy to use.
This review is about item#9450497.
Electrical circuit clothing
5
From Japan
On 2016-05-01 14:50:14
It was very easy to use. The amount is just right.
This review is about item#09450542.
Automobile sheet metal
5
From Japan
On 2015-01-19 08:39:08
While I was trying various kinds of solder, it entered in and it was very wet and there was no problem with strength. I was able to cope with the pulling out of the side sill part so I am very satisfied.
This review is about item#09450524.
Connector wiring work
4
From Japan
On 2014-07-22 20:09:14
The state of solder dissolution is just right. Easy to use
This review is about item#09450515.