Buy more than* S$200* and get FREE SHIPPING

  • Tin And Lead Solder, Roll

Tin And Lead Solder, Roll FS403-01

4.58 (26)
Item.#
09450682
Mfr.#
FS403-01
Package Qty.
1Roll
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Melting Point (degree c)
215
Type
Kikko
Ingredients
Tin 50
Wire Diameter (phi mm)
1.2
Weight (g)
150
Type
For model work solder, such as soldering, outlets, switches, connectors, RC models, plastic model construction
Customer Reviews
5 star 20
4 star 1
3 star 5
2 star 0
1 star 0
Review Rating: 4.58
26 Customer Reviews
The reviews are automatic translation.
Machine parts etc.
5
From Japan
On 2018-04-07 14:54:31
It will be saved because it will be soon with things of the home center
This review is about item#9450612.
Automobile
5
From Japan
On 2018-03-22 11:34:58
There are many kinds and it is extremely helpful. I will continue to use delivery as soon as possible.
This review is about item#9450664.
I used it for the wiring work of the motorcycle.
5
From Japan
On 2017-10-10 17:37:36
Although I have purchased it several times, it is attractive to be able to purchase it at cheap price. Also, thank you.
This review is about item#9450682.
Soldering important wiring
5
From Japan
On 2017-04-15 18:08:52
Among many lead-free solders, this product contains lead, it is convenient without solder coming off even at a very low temperature.
This review is about item#9450664.
I sold the same solder and purchased it.
5
From Japan
On 2017-01-18 16:06:30
It is the same as the one used before, it is also quantitatively appropriate, and it is user-friendly.
This review is about item#9450691.
Soldering to printed board
5
From Japan
On 2016-08-12 18:43:53
Because the price is expensive, I wondered what's wrong. It is very easy to use and no problem.
This review is about item#9450655.
Like solder
5
From Japan
On 2016-03-13 11:50:32
I am useful regardless of its use.
This review is about item#09450673.
Soldering work
3
From Japan
On 2016-03-05 17:12:24
It is used for soldering work.
This review is about item#09450691.
Wiring repair
5
From Japan
On 2015-12-28 20:20:40
I am very satisfied with the rest
This review is about item#09450691.
I am concerned about lead
5
From Japan
On 2015-10-06 16:19:50
Is the world 15 years old as lead-free? I have bought lead-free solder (tin silver-copper solder), but it is inevitable with lead-free soldering and inevitably lead solder, so I am buying it because I need it. As usability is still lead solder, after using mood so that other people's hands can not be touched by the use part, after using it carefully wash your hands etc. I am careful about health (I do not know if this is fine)
This review is about item#09450646.