Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Lead Free Solder

Lead Free Solder FS601-01

4.50 (2)
Item.#
09450707
Mfr.#
FS601-01
Package Qty.
1Roll
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Melting Point (degree c)
227
Wire Diameter (phi mm)
0.6
Type
Kikko
Type
Working for chip components, precision solder
Ingredients
Tin 99, silver 0.3, copper 0.7
Length (m)
About 5.3
Weight (g)
10
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Wiring repair, electronic work
5
From Japan
On 2017-04-03 19:50:45
Since use frequency is not so much, it is convenient to enter the case. Because it does not need a large amount, the amount is just right.
This review is about item#9450725.
Soldering of electronic components
4
From Japan
On 2014-10-06 17:45:08
It is slightly soluble due to lead-free, but I think that it is such a thing compared to other products.
This review is about item#09450716.