Buy more than* S$200* and get FREE SHIPPING

  • Lead Free Solder

Lead Free Solder FS601-04

4.50 (2)
Item.#
09450734
Mfr.#
FS601-04
Package Qty.
1Roll
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Melting Point (degree c)
227
Length (m)
About 2.8
Weight (g)
20
Type
RC model, audio and electrical wiring for soldering
Wire Diameter (phi mm)
1.2
Type
Kikko
Ingredients
Tin 99, silver 0.3, copper 0.7
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Wiring repair, electronic work
5
From Japan
On 2017-04-03 19:50:45
Since use frequency is not so much, it is convenient to enter the case. Because it does not need a large amount, the amount is just right.
This review is about item#9450725.
Soldering of electronic components
4
From Japan
On 2014-10-06 17:45:08
It is slightly soluble due to lead-free, but I think that it is such a thing compared to other products.
This review is about item#09450716.