Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Lead Free Solder
  • Lead Free Solder
  • Lead Free Solder

Lead Free Solder FS602-01

4.50 (2)
Item.#
09450743
Mfr.#
FS602-01
Package Qty.
1Roll
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Melting Point (degree c)
227
Length (m)
About 1.5
Weight (g)
3
Type
IC for printed circuit boards
Wire Diameter (phi mm)
0.8
Type
Kikkoman
Ingredients
99 tin, silver 0.3, copper 0.7
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Wiring repair, electronic work
5
From Japan
On 2017-04-03 19:50:45
Since use frequency is not so much, it is convenient to enter the case. Because it does not need a large amount, the amount is just right.
This review is about item#9450725.
Soldering of electronic components
4
From Japan
On 2014-10-06 17:45:08
It is slightly soluble due to lead-free, but I think that it is such a thing compared to other products.
This review is about item#09450716.