Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Solder Bar

Solder Bar FS401-02

4.31 (16)
Item.#
09450901
Mfr.#
FS401-02
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Flux is not included. For connecting metals , please perform flux treatment in advance.
Melting Point (degree c)
215
Weight (g)
70
Shape
Rod-shaped
Purpose
FS300-01 is for the sheet metal. FS400-01 to FS401-02 is for stainless steel processing, solder bath, melting ore, precision work, tin engineering, stainless steel , copper plate , and brass
Type
Kagome special No. 1
Dimension (mm)
phi 3 X 295
Ingredients
Tin 50
Customer Reviews
5 star 9
4 star 4
3 star 2
2 star 1
1 star 0
Review Rating: 4.31
16 Customer Reviews
The reviews are automatic translation.
Plating work
5
From Japan
On 2018-06-04 16:09:58
Compact size and easy to handle. I am satisfied with using it for simple plating work.
This review is about item#9450874.
Car maintenance
5
From Japan
On 2018-04-22 16:29:00
I used it with a small item of blow, good solder penetration, extension was good.
This review is about item#9450892.
Assembling a brass railroad model
5
From Japan
On 2017-03-02 21:37:34
Since it is not greasy, it is OK only after washing with water so it is saved for clean finish.
This review is about item#9450874.
Used for joining copper products
5
From Japan
On 2016-12-05 16:39:00
It is very easy to use, but the weight (capacity) was too little and I was slightly disappointed.
This review is about item#9450874.
Brass work
4
From Japan
On 2016-09-01 08:12:08
The thickness is also easy to use and compatible with flux.
This review is about item#09450883.
For measurement
5
From Japan
On 2016-08-08 23:43:52
I do not use it as solder and I use it for checking the clearance and I need the thickness, but it is quite handy as it handles solder of this thickness little.
This review is about item#9450883.
Model work
4
From Japan
On 2016-05-20 16:45:50
Recent mainstream is flux cored solder, which is an orthodox product. By using soldering iron, flux and this product in combination with the soldering part, it is possible to work according to the purpose of own work. I think that the price is also cheap.
This review is about item#09450874.
Do you ask this question? As you can see there is a bar solder. Is there anyone who uses it as a star?
3
From Japan
On 2016-03-01 23:39:35
It is a nice feeling.
This review is about item#09450892.
Car solder sheet metal
5
From Japan
On 2015-09-25 07:47:49
Without flux it will not be used. It is basic but please buy it.
This review is about item#09450892.
Soldering
4
From Japan
On 2015-06-18 09:35:53
I was saved because I was able to purchase in small quantities.
This review is about item#09450892.