Buy more than* S$200* and get FREE SHIPPING

  • Solder for Stainless

Solder for Stainless FS404-02

4.57 (14)
Item.#
09450926
Mfr.#
FS404-02
Package Qty.
1Roll
Ship pack of
1
43.69 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Solder for stainless, metal processing
Wire Diameter (phi mm)
1.2
Ingredients
Tin 60
Melting Point (degree c)
190
Type
Kikko
Weight (g)
500
Customer Reviews
5 star 10
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.57
14 Customer Reviews
The reviews are automatic translation.
Repair
5
From Japan
On 2017-02-17 18:46:29
You can use without any problems. ,,,,,,,,,,,,,,,,
This review is about item#9450935.
Filter production of stainless
5
From Japan
On 2016-12-27 17:24:11
Stainless steel is old is to have thought that it can not solder, progress of the times is wonderful. To put a stainless steel mesh network to the punching of stainless steel, I did not think the stick so well. Do not peel off when the temperature is high is a little anxiety. (For products that do not know what is used in many times of the environment)
This review is about item#9450917.
For the work of attachment
5
From Japan
On 2016-08-14 21:01:55
But it is not yet using it, using a solder for stained glass until now I want to compare because had been. Component, but it is the same like?
This review is about item#9450917.
Machinery maintenance
5
From Japan
On 2016-06-24 18:08:13
I bought thought use but is not used.
This review is about item#09450935.
hobby
3
From Japan
On 2016-06-18 20:15:39
it is normal
This review is about item#09450935.
Development of bicycle
3
From Japan
On 2016-06-13 16:26:53
The solder after the set product purchase of the stainless steel flux Since the used up was purchased in the recruitment. Soldering processing of cable tip because the person. Person is thin compared to the set product I think that it is easy to use to.
This review is about item#09450935.
Use of to fray loosened prevention of model building and wire is the main.
5
From Japan
On 2016-03-10 16:20:21
Because the proven commodity, it uses always with confidence.
This review is about item#09450917.
Soldering of stainless steel
5
From Japan
On 2015-07-15 19:07:13
It is a repeater. It gets a little hard to get used to, but you can finish it beautifully if you get used to it.
This review is about item#09450926.
DIY
5
From Japan
On 2015-02-20 20:43:30
Although flux is used in combination, flow is very satisfied very much.
This review is about item#09450926.
Connection of stainless steel parts
5
From Japan
On 2013-03-18 13:28:48
Easy to use when the content of tin is increased by 5%
This review is about item#09450926.