Buy more than* S$200* and get FREE SHIPPING

  • Finger Stall
  • Finger Stall
  • Finger Stall
  • Finger Stall

Finger Stall B18

3.78 (9)
Item.#
09451084
Mfr.#
B18
Package Qty.
1Bag(10PC)
Ship pack of
1
4.36 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Purpose
For general office and industrial, For general office and industrial
Length (mm)
47
Inner Diameter (phi mm)
18
Material
Natural rubber
Dimensions (Inner Diameter phimmx Length mm)
18*47
Thickness (mm)
0.37
Customer Reviews
5 star 3
4 star 2
3 star 3
2 star 1
1 star 0
Review Rating: 3.78
9 Customer Reviews
The reviews are automatic translation.
Finger protection during assembly of parts
4
From Japan
On 2017-07-10 22:28:14
I was troubled that my fingers rubbed when I assembled the parts, and my skin was peeled off. Since the strength was weak in the band aid and so on, I tried substituting with finger cot It is quite nice feeling. I am happy that it seems to be able to be used for a certain number of times because it is strong in name.
This review is about item#9451084.
Fixed by twisting the ignition wire (with metal wire) when working
5
From Japan
On 2017-07-06 10:49:38
I bought it for attaching to the index finger in the operation to twist and fix the ignition wire (with metal wire) with the fingertip. Previously, I was working with a curing tape wrapped around my fingertips, but the process of winding a tape around my fingertips and peeling off after work is quite troublesome, so when I use this finger cot, Convenient. I do not break or break my finger's side breasts, I'm pretty strong. I guess it was a bit small on my fingers. Although it looks slightly poor appearance, I think that it is inferior to a maker item.
This review is about item#9451084.
Manufacturing industry
3
From Japan
On 2017-06-22 10:22:03
I only want small and medium, so please make another larger size.
This review is about item#9451084.
When molding plastic products
5
From Japan
On 2017-05-22 14:52:35
Because it is used in large quantities, it is nice to purchase at this price.
This review is about item#9451084.
Document work
5
From Japan
On 2016-03-14 20:12:21
You can use it normally. Good
This review is about item#09451084.
Sorting paper
4
From Japan
On 2015-03-12 17:55:41
I tried purchasing it. We use a lot of paper because it tries large amounts of paper. Compared with those of famous manufacturers, quality fell, but I did not feel inconvenience when using it. It is cheap, so I will purchase again.
This review is about item#09451093.
Use at work
3
From Japan
On 2011-10-18 13:11:17
Because it was smaller than I thought
This review is about item#09451093.
Clerical work
3
From Japan
On 2011-09-12 18:53:40
Price-oriented
This review is about item#09451093.
When turning up slips, ledgers etc in office work
2
From Japan
On 2009-04-14 10:47:30
It is hard to use because the place where rubber elongation is not good is worrisome.
This review is about item#09451093.