Buy more than* S$200* and get FREE SHIPPING

  • 6 LED Aluminium Light
  • 6 LED Aluminium Light
  • 6 LED Aluminium Light
  • 6 LED Aluminium Light
  • 6 LED Aluminium Light
  • 6 LED Aluminium Light
  • 6 LED Aluminium Light
  • 6 LED Aluminium Light

6 LED Aluminium Light -

3.84 (62)
Item.#
09451102
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
LED bulbs cannot be replaced.
LED Lifespan (hrs)
about 100000
Batteries
2 X AA dry cells (sold separately)
Light Source
0.12 white LED x 6
Diameter (phi mm)
26
Specification
Rain-proof type
Purpose
Emergency lights, inspect facilities, night patrol
Luminous Intensity (mcd)
48000
Battery life (hours)
Approx 12 (When using the domestic alkaline batteries)
Weight (g)
Approx. 106 (including battery)
Overall Length (mm)
165
Customer Reviews
5 star 32
4 star 8
3 star 6
2 star 12
1 star 4
Review Rating: 3.84
62 Customer Reviews
The reviews are automatic translation.
It is used in repair etc. in a dark place.
5
From Japan
On 2017-04-11 11:16:44
It was nice to buy it very easy to use. It is amazing.
This review is about item#9451102.
Inspection task
1
From Japan
On 2016-12-06 08:52:56
ON / OFF switch is fragile. There is no durability.
This review is about item#9451102.
Vehicle maintenance
5
From Japan
On 2016-05-23 16:12:17
good
This review is about item#09451102.
Walk of the night of the dog
2
From Japan
On 2016-03-28 15:13:45
I used to walk the night of the dog, but it is clearly a dark saying. I instead of the other well-known manufacturers with for a while. More bright, we want the range is wide lights illuminate.
This review is about item#09451102.
Auto maintenance
5
From Japan
On 2016-03-10 15:15:04
Texture of the street switch that was to review bad. Since the price is cheap ginger not kana ...
This review is about item#09451102.
Car maintenance
4
From Japan
On 2016-02-25 20:38:19
It has lost the rubber of the switch part is to unknowingly If you are using for a while. It is satisfied with the brightness.
This review is about item#09451102.
The car maintenance
4
From Japan
On 2016-01-19 14:56:32
Just a good size. SW to sluggish but there is no problem level.
This review is about item#09451102.
For disaster prevention
4
From Japan
On 2015-12-26 21:40:52
It is sufficient as a flashlight instead of for it seems dark little disaster prevention. Since the precursor aluminum, it does not break even treat a bit rough.
This review is about item#09451102.
Used when going to the convenience store
5
From Japan
On 2015-12-21 18:31:19
Since the night winter will be dark soon, it is very convenient, to enter the pocket, is the best.
This review is about item#09451102.
Problem outside the can of
2
From Japan
On 2015-05-12 20:57:14
Thing a hundred yen shop class. This would be unworthy to buy.
This review is about item#09451102.