Buy more than* S$200* and get FREE SHIPPING

  • Miniature Bearing Ss, Standard, Miniature Ball BearingsStainless Steel
  • Miniature Bearing Ss, Standard, Miniature Ball BearingsStainless Steel
  • Miniature Bearing Ss, Standard, Miniature Ball BearingsStainless Steel
  • Miniature Bearing Ss, Standard, Miniature Ball BearingsStainless Steel

Miniature Bearing Ss, Standard, Miniature Ball BearingsStainless Steel F-WA673SSA

by NTN
Item.#
09451215
Mfr.#
F-WA673SSA
Package Qty.
1PC
Ship pack of
1
9.32 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Dimensions (Maximum ra)(mm)
0.08
Mounting Dimensions (Minimum da)(mm)
3.6
Chamfer Dimensions r (mm)
(Minimum)0.08
Outside Diameter D (phi mm)
6
Seal
Double shield type (resin seal)
Mounting Dimensions (Maximum Da)(mm)
5.4
Inside Diameter d (phi mm)
3
Width B (mm)
2.5
Flange
No flange
Material
Stainless steel