Buy more than* S$200* and get FREE SHIPPING

  • Steel S Hook
  • Steel S Hook
  • Steel S Hook

Steel S Hook 6-41-01

4.33 (3)
Item.#
09451391
Mfr.#
6-41-01
Package Qty.
1Set(2PC)
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Materials (cap)
Polyethylene
Caution
Up to 5 kg load You can't choose color.
Type
Big
Material (Body)
Vinyl chloride resin and steel
Size (mm)
About 230
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Hang the rod
5
From Japan
On 2017-07-31 19:48:15
Adjusting the height of the clothespin. For people with a lower height, using the S-can, the position of the clothespin is lowered slightly. That way, the stepping stone is unnecessary.
This review is about item#9451391.
Curtain hook in house
3
From Japan
On 2015-04-03 16:40:22
It was smaller than I expected.
This review is about item#09451391.
To put on a cupboard
5
From Japan
On 2014-08-04 10:03:02
It is exactly a good size and strength as well as appearance is conspicuous in white so I will purchase it in the future if it becomes necessary.
This review is about item#09451382.