Buy more than* S$200* and get FREE SHIPPING

  • Alkaline Battery Voltage

Alkaline Battery Voltage LR03(T)8P

4.20 (5)
Item.#
09451531
Mfr.#
LR03(T)8P
Package Qty.
1Pack(8PC)
Ship pack of
1
10.58 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Body Dimensions (Diameter x Length)(mm)
10.5x44.5
Specification
(200mA)4min/h, (cut off voltage) 0.9V
Type
AAA
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Battery replacement
5
From Japan
On 2017-07-03 10:58:45
I am surprised at this price with 8 boxes Maxell.
This review is about item#9451531.
Replacement of measuring device battery
5
From Japan
On 2017-06-12 11:03:08
It was about to ruin the measuring instruments by leaking with Panasonic's cheap battery purchased last year. Pana's super-discount battery (Item No. 06726833) was designed to prevent liquid leakage using patented zinc alloy for 10 years from AA to AA, as this package was Hangul. Even if it is cheap by a phrase such as phrase of purchase, purchase this battery of a certain price. The package was relieved in Japanese.
This review is about item#16374785.
For peace of mind
3
From Japan
On 2017-05-27 20:23:25
The final evaluation can not be done, but for security. Relief? Again this is a concern of liquid leakage. There are also many people who have experienced repeated pain due to liquid leakage with flashlight, other electric appliances that keep the battery in place. Liquid leaks especially with the inexpensive batteries of the accessories in place. Pretty post-treatment is a pain. It made it made by Hitachi this time. I expect trust once.
This review is about item#16374785.
Batteries such as remote control
3
From Japan
On 2016-02-03 17:46:27
Disadvantage of cheap dry batteries is "liquid leakage". TV, remote control of DVD and so on with a long exchange period are safe · · ·.
This review is about item#16374794.
Used for remote control of wireless machine
5
From Japan
On 2014-07-10 08:21:57
I use it all day, but I think the battery life is long. It is a commodity that can be relieved.
This review is about item#09451531.