Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Milling with a drill sink ( for bolts with hexagon socket )
  • Milling with a drill sink ( for bolts with hexagon socket )
  • Milling with a drill sink ( for bolts with hexagon socket )

Milling with a drill sink ( for bolts with hexagon socket ) DCB10

4.40 (5)
Item.#
09451556
Mfr.#
DCB10
Package Qty.
1PC
Ship pack of
1
76.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Lead Angle
Right frame 25 degree
Material
HSS
Drill length L1 (mm)
35
Tolerance of Outside Diameter (mm)
0 - +0.2
Shank Diameter d (phi mm)
12
Outside Diameter D (phi mm)
16.8
Number of Blades
2
Drill Diameter Tolerance (mm)
0 - -0.05
Drill diameter D1 (phi mm)
10.6
Blade Length l (mm)
20
Overall Length L (mm)
87
TRUSCO Part Number
323-7346
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Acrylic lens mounting hole perforation
5
From Japan
On 2016-03-18 07:36:56
I used it to drill a hole in the side of a columnar easily crackable acrylic. It worked with a drilling machine because the shape of the cutting edge is good, but it was able to process beautifully without being displaced or muffled.
This review is about item#09340484.
Of general steel materials. Counterbore machining
5
From Japan
On 2015-10-08 20:45:00
At the time of counterbore processing, there is designation of guide dust on customer condition. I bought it for 8.5 mm designation this time. You can cut well. It is very convenient.
This review is about item#09340511.
I purchased a surfboard because I want to make a bolt head of the fin bolt.
5
From Japan
On 2014-11-06 15:16:13
I am very happy about the product. I made a perfect milling process. If possible, the shank is quite short so I'd like a length of about 3 cm or so · · · (There seems to be some things in the shank)
This review is about item#09340484.
Drilling and countersinking of duralumin
4
From Japan
On 2013-04-30 22:41:38
Counterbore could be processed beautifully, but the drill felt like it was not good to cut it. It might be better to use the drill as much as a guide.
This review is about item#09340502.
During work to open a bolt sink hole
3
From Japan
On 2012-05-18 13:07:22
I can cut it well as usual. If you use it badly, you can easily break the thin dirt.
This review is about item#09340511.