Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Drill Chuck Adapter Set

Drill Chuck Adapter Set 0032-1822

2.00 (1)
Item.#
09451583
Mfr.#
0032-1822
Package Qty.
1Set
Ship pack of
1
42.83 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Axis (mm)
Hexagonal axis 6.35
Compatible
WH14DBL (2SLCK) series
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
With the use of an impact drill, for the drilling of the pilot hole. For the lower hole of the iron plate screws such as 4mm · 5mm. When you finish charging drill in a small amount of construction work (the impact) in one Ding.
2
From Japan
On 2009-01-05 13:21:15
But has become up to 10mm, the hexagonal part of the chuck with a thick cone is had broken, is deemed appropriate or up to 6mm position.
This review is about item#09451583.