Buy more than* S$200* and get FREE SHIPPING

  • Economical Masking, Pt-5N, For Rough Surfaces

Economical Masking, Pt-5N, For Rough Surfaces J8000

4.50 (2)
Item.#
09452335
Mfr.#
J8000
Package Qty.
1Pack(7Roll)
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please remove it the before joint surfaces get dry.
Adhesive Force (N /18mm )
8.7
Tape Thickness (mm)
0.17
Paper Tube Inside Diameter (mm)
30
Base Material
Crepe paper
Heat-Resistant Temperature (deg C)
10 - 60
Tape Width (mm)
18
Purpose
For masking uneven, rough surfaces joints, concrete-filled, etc.
Rewinding Force (N/18mm)
4.4
Tensile Strength (N /18mm)
67.2
Extensibility (%)
10.9
Tape Length (m)
18
Weight (g)
350
Adhesive
Rubber type
Color
Midori
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
We are using 100 units = 1 volume pace at the time of product assembly.
4
From Japan
On 2016-08-17 09:53:44
The price is also reasonable, easy to use and good availability, so it's handy, but because the shipping cost is a bottleneck, it feels like a waste if only this one is used.
This review is about item#9452344.
We have delivered building materials, but we are using it for curing after delivery.
5
From Japan
On 2014-07-07 17:12:28
We used masking tapes for roughened surfaces including things from other companies, but this product has arrived best for the best and continues to use. Until now I bought it at the home center, but the unit price is high, I purchased it from this time from here. There seems to be a thing of 21 mm wide separately, so we are considering the next purchase.
This review is about item#09452335.