Buy more than* S$200* and get FREE SHIPPING

  • Clear File
  • Clear File
  • Clear File

Clear File AE-101

4.43 (28)
Item.#
09452624
Mfr.#
AE-101
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Paper is not included in all the pages.
Type
Top in
Specification
Law on Promoting Green Purchasing Compliant
Color
Red
Number of Pockets
20
Dimensions (Width W x Height H) (mm)
234*316
Compatible Size
A4
Material
Recycled polypropylene
Weight (g)
246
Green Purchasing Law
Compatible
Across Back (mm)
15
Customer Reviews
5 star 19
4 star 6
3 star 1
2 star 0
1 star 2
Review Rating: 4.43
28 Customer Reviews
The reviews are automatic translation.
Filing
5
From Japan
On 2013-11-20 19:05:47
Although "the pocket pre-embossed" in the item description has been referred to as, when I arrived pocket was smooth .... The goods themselves are happy.
This review is about item#09452615.
Circle
5
From Japan
On 2013-10-08 20:42:43
Not sold are collectively 25 books the same color in the neighborhood of 100 Hitoshiten, so was that of that it can not be ordered, was saved.
This review is about item#09452624.
Organization of film
5
From Japan
On 2013-09-19 13:44:52
Size, but the number was just right
This review is about item#09452606.
Storage of such materials
5
From Japan
On 2013-09-06 14:07:17
I think the cover may more and more variation and there is a clear
This review is about item#09452633.
For work
5
From Japan
On 2013-09-01 03:07:02
It is useful when on have a firm without any fact that is also fluent cover, there are many file types because the pocket number is also a lot to 40. Daughter-in-law had been surprised to know that there is a company stationery products's Monotaro. This Fairu would like to also ripi so very good to COSPA quality both.
This review is about item#09452642.
Liquidation
4
From Japan
On 2013-08-16 18:44:14
It is satisfied with the price. Usability is no different from other products. Just a little higher towards the paper-filled even if the good. I have been using to put the paper, but to put the troublesome. Low price of paper containing items I want also aligned.
This review is about item#09452633.
Filing of the workshop for material
5
From Japan
On 2013-07-24 13:23:35
Cost performance is very good commodity. Also quality of the product itself in the imagination or more, we are very satisfied.
This review is about item#09452606.
Organize documents.
5
From Japan
On 2013-04-28 14:45:19
Organize easy I think. (All the same)
This review is about item#09452624.
A4 document file
5
From Japan
On 2013-03-18 17:12:24
Since the color-specific to be able to file, convenient good.
This review is about item#09452615.
Filing
4
From Japan
On 2013-02-20 15:33:52
Slightly put hard to have stuck to put the documents in the file. Everything else is satisfied because it firmly.
This review is about item#09452642.