Buy more than* S$200* and get FREE SHIPPING

  • Clear File
  • Clear File
  • Clear File

Clear File AE-102

4.43 (28)
Item.#
09452642
Mfr.#
AE-102
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Paper is not included in all the pages.
Type
Top in
Specification
Law on Promoting Green Purchasing Compliant
Number of Pockets
40
Dimensions (Width W x Height H) (mm)
234*316
Color
Black
Compatible Size
A4
Material
Recycled polypropylene
Green Purchasing Law
Compatible
Across Back (mm)
28
Weight (g)
272
Customer Reviews
5 star 19
4 star 6
3 star 1
2 star 0
1 star 2
Review Rating: 4.43
28 Customer Reviews
The reviews are automatic translation.
Document arrangement
5
From Japan
On 2013-11-20 19:05:47
In the item description "Pocket was embossed" but it was written, but as I arrived the pocket was slippery. The goods themselves are satisfied.
This review is about item#09452615.
Circle
5
From Japan
On 2013-10-08 20:42:43
It was saved because it was said that 25 neighbors of the same store did not sell the same color at once, and it was impossible to order, too.
This review is about item#09452624.
Film organization
5
From Japan
On 2013-09-19 13:44:52
The size and the number of sheets were just right.
This review is about item#09452606.
Storage of materials, etc.
5
From Japan
On 2013-09-06 14:07:17
I think that the variation may increase if the cover is clear.
This review is about item#09452633.
for work
5
From Japan
On 2013-09-01 03:07:02
The cover is also firm without being fluent, and there are many pockets as well as 40, so it is convenient when there are many types of files. I was surprised to find out that her wife had Monotaro 's own stationery products. This file is very good with both Cospa and Quality so I want to repeat again.
This review is about item#09452642.
Organize
4
From Japan
On 2013-08-16 18:44:14
I am satisfied with the price. Usability is not different from other products. Even if it is a little high, it is better to enter paper. I use paper with putting it in, but it is troublesome to put in. I want you to stock goods with paper at low price.
This review is about item#09452633.
Filing of materials for workshops
5
From Japan
On 2013-07-24 13:23:35
Cost performance is very good product. The quality of the product itself is above imagination and I am very satisfied.
This review is about item#09452606.
Organize documents.
5
From Japan
On 2013-04-28 14:45:19
I think that it is easy to organize. (Same for all)
This review is about item#09452624.
A4 document file
5
From Japan
On 2013-03-18 17:12:24
It's convenient because you can file by color.
This review is about item#09452615.
Document arrangement
4
From Japan
On 2013-02-20 15:33:52
It's hard to put in somewhat because it sticks to put the document in the file. Other than that it is solid so I am satisfied.
This review is about item#09452642.