Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cloth Adhesion Tape Olive Tape No.141

Cloth Adhesion Tape Olive Tape No.141 No.141

4.33 (12)
Item.#
09452773
Mfr.#
No.141
Package Qty.
1Box(24Roll)
Ship pack of
1
359.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive Force (N/25mm)
10.79
Tensile Strength (N/25mm)
186.3
Tape Thickness (mm)
0.37
Base Material
Staple fiber cloth
Color
Cream (cardboard color)
Adhesive Force (N/10mm/Reference Value)
4.32
Adhesive
Rubber-based
Holding Power (mm)
0.9 (25mmx25mm, shift mm/15min, 23deg C)
Tear Strength (N [gf])
5.59[570]
Tuck (ball No.)
28
Tape Length (m)
25
Tape Width (mm)
75
Purpose
Medium to heavy packing
Elongation (%)
10
Extensibility (%)
10
Customer Reviews
5 star 8
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 4.33
12 Customer Reviews
The reviews are automatic translation.
Linear vinyl packaging
5
From Japan
On 2018-03-30 16:46:44
Adhesion is strong, I am allowed to purchase regularly because it is easy to cut with hands.
This review is about item#9502026.
Masking of mold etc.
5
From Japan
On 2017-08-25 14:36:55
Because it has adhesive strength, it can be used with confidence because it does not pass moisture.
This review is about item#9502026.
Metal Processing
5
From Japan
On 2017-04-21 15:01:31
Because there are many opportunities to paste on iron, I always use this product with strong adhesion.
This review is about item#5847177.
When packing a small box
2
From Japan
On 2017-03-27 07:32:39
A slightly thick type of product is desirable and I regret after purchasing.
This review is about item#9502026.
Packing work
5
From Japan
On 2017-03-17 14:58:24
It was narrow, economical and good. Also, the adhesion was powerful and convenient.
This review is about item#9502026.
For protection, character sculpture
3
From Japan
On 2015-10-03 03:05:46
It is suitable for surplus
This review is about item#05847177.
packing
5
From Japan
On 2015-03-18 08:54:35
It's too expensive to use because it is high and durable. Just because its use is different, I am happy if you can handle fine cloth tape.
This review is about item#05847177.
Packing of luggage etc.
3
From Japan
On 2014-04-03 14:21:09
It is fine adhesive tape. Adhesion is intense and difficult to peel off, quality is good.
This review is about item#09502026.
Paint peeling confirmation work
5
From Japan
On 2014-01-28 13:38:20
It was used for peeling confirmation of paint. I chose by saying that it is more powerful adhesion than any maker's range in the examined range. Although the price is expensive, it is certainly outstanding adhesion. The paint film part with poor adhesion will peel off smoothly.
This review is about item#05847177.
It is used for fixing floor curing veneers.
5
From Japan
On 2013-12-25 13:33:22
It is a nice place because the adhesive strength is stronger than other cloth tapes. It's awesome if the price is a bit cheaper. There is no place I want you to improve.
This review is about item#05847177.