Buy more than* S$200* and get FREE SHIPPING

  • 18-8, SUS304) Stainless Ball

18-8, SUS304) Stainless Ball 11cm

4.67 (3)
Item.#
09454347
Mfr.#
11cm
Package Qty.
1PC
Ship pack of
1
6.33 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TKG Part
4-0199-0301
Outer Diameter (mm)
121
Capacity (L)
0.36
Precautions for Use
Be careful that chlorine detergent and drug have high possibilities to get rusted.
Maximum Inside Diameter (phi mm)
110
Depth (mm)
50
Material
Stainless steel 18-8 (SUS304)
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Cooking.
4
From Japan
On 2016-07-10 18:59:42
It may of course because it is new, but great if there is a gloss.
This review is about item#09454401.
When making mainly with whisk cake
5
From Japan
On 2016-05-13 23:03:13
Scratch I like is unlikely to adhere. Work mix curve is gentler in good size also to wash at home sink is very easy. But, maybe more people deep to use a hand mixer may be less likely to scatter the contents.
This review is about item#09454401.
In everyday cooking
5
From Japan
On 2015-08-10 21:47:38
Overlaid there is no accuracy of deviation, there is also a strength to withstand rough use. We could say that excessive quality is generally home include, but reliable goods.
This review is about item#09454356.