Buy more than* S$200* and get FREE SHIPPING

  • 18-8, SUS304) Stainless Ball

18-8, SUS304) Stainless Ball 18cm

by TKG
4.67 (3)
Item.#
09454374
Mfr.#
18cm
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
TKG Part
4-0199-0304
Outer Diameter (mm)
201
Capacity (L)
1.33
Precautions for Use
High occurance of rust in chlorine-based detergents and chemicals, so pay attention.
Maximum Inside Diameter (phi mm)
180
Depth (mm)
72
Material
Stainless steel 18-8 (SUS304)