Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 18-8, SUS304) Stainless Ball

18-8, SUS304) Stainless Ball 24cm

by TKG
4.67 (3)
Item.#
09454392
Mfr.#
24cm
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Depth (mm)
94
Material
Stainless steel 18-8 (SUS304)
Maximum Inside Diameter (phi mm)
240
Precautions for Use
Be careful that chlorine detergent and drug have high possibilities to get rusted.
Capacity (L)
3.2
TKG Part
4-0199-0306
Outer Diameter (mm)
263
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
To cooking.
4
From Japan
On 2016-07-10 18:59:42
It may be natural because it is a new item, but it is glossy and wonderful.
This review is about item#09454401.
Mainly when making cakes using whiskers
5
From Japan
On 2016-05-13 23:03:13
I like it because it does not scratch easily. It is very easy to wash and mix the curves gently with a good size to wash at home sinks. However, people who use a hand mixer may be better if the contents are deeply scattered.
This review is about item#09454401.
For everyday cuisine
5
From Japan
On 2015-08-10 21:47:38
There is precision without slippage even when stacked, and there are also strengths to withstand rough use. To general households can be said to be excessive quality, but it is a reliable item.
This review is about item#09454356.