Buy more than* S$200* and get FREE SHIPPING

  • 18-8, SUS304) Stainless Ball

18-8, SUS304) Stainless Ball 30cm

by TKG
4.67 (3)
Item.#
09454417
Mfr.#
30cm
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
TKG Part
4-0199-0308
Outer Diameter (mm)
325
Capacity (L)
6.3
Precautions for Use
Be careful that chlorine detergent and drug have high possibilities to get rusted.
Maximum Inside Diameter (phi mm)
300
Depth (mm)
112
Material
Stainless steel 18-8 (SUS304)
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Cooking.
4
From Japan
On 2016-07-10 18:59:42
It may of course because it is new, but great if there is a gloss.
This review is about item#09454401.
When making mainly with whisk cake
5
From Japan
On 2016-05-13 23:03:13
Scratch I like is unlikely to adhere. Work mix curve is gentler in good size also to wash at home sink is very easy. But, maybe more people deep to use a hand mixer may be less likely to scatter the contents.
This review is about item#09454401.
For everyday cuisine
5
From Japan
On 2015-08-10 21:47:38
There is precision without slippage even when stacked, and there are also strengths to withstand rough use. To general households can be said to be excessive quality, but it is a reliable item.
This review is about item#09454356.