Buy more than* S$200* and get FREE SHIPPING

  • 18-8, SUS304) Stainless Ball

18-8, SUS304) Stainless Ball 39cm

by TKG
4.67 (3)
Item.#
09454444
Mfr.#
39cm
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
TKG Part
4-0199-0311
Outer Diameter (mm)
418
Capacity (L)
12.6
Precautions for Use
Be careful that chlorine detergent and drug have high possibilities to get rusted.
Maximum Inside Diameter (phi mm)
390
Depth (mm)
148
Material
Stainless steel 18-8 (SUS304)