Buy more than* S$200* and get FREE SHIPPING
Our website will be under scheduled maintenance from 14th October 2017 11:00PM to 15th October 2017 1:00AM (Singapore Standard Time).

  • 18-8, SUS304) Stainless Ball

18-8, SUS304) Stainless Ball 55cm

by TKG
4.67 (3)
Item.#
09454487
Mfr.#
55cm
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
TKG Part
4-0199-0315
Outer Diameter (mm)
589
Capacity (L)
35
Precautions for Use
Be careful that chlorine detergent and drug have high possibilities to get rusted.
Maximum Inside Diameter (phi mm)
550
Depth (mm)
210
Material
Stainless steel 18-8 (SUS304)
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
To cooking.
4
From Japan
On 2016-07-10 18:59:42
It may be natural because it is a new item, but it is glossy and wonderful.
This review is about item#09454401.
Mainly when making cakes using whiskers
5
From Japan
On 2016-05-13 23:03:13
I like it because it does not scratch easily. It is very easy to wash and mix the curves gently with a good size to wash at home sinks. However, people who use a hand mixer may be better if the contents are deeply scattered.
This review is about item#09454401.
For everyday cuisine
5
From Japan
On 2015-08-10 21:47:38
There is precision without slippage even when stacked, and there are also strengths to withstand rough use. To general households can be said to be excessive quality, but it is a reliable item.
This review is about item#09454356.