Buy more than* S$200* and get FREE SHIPPING

  • Stainless Welding Bucket

Stainless Welding Bucket 15L

by TKG
4.67 (3)
Item.#
09454514
Mfr.#
15L
Package Qty.
1PC
Ship pack of
1
95.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Inner Diameter (mm)
300
Precautions for Use
High occurance of rust in chlorine-based detergents and chemicals, so pay attention.
Capacity (L)
15
Depth (mm)
290
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used when washing the soil back
5
From Japan
On 2017-06-20 20:47:41
Because it puts hot water, it is not possible with a nylon bucket This price made in stainless steel This price highest price
This review is about item#9454514.
Store solution
5
From Japan
On 2016-03-08 16:24:28
I always put silicon solution in it. Because it is used in high temperature place it made it stainless steel rather than a poly bucket. At the moment there is no problem at all.
This review is about item#09454505.
For fuel quality control
4
From Japan
On 2016-02-25 14:54:35
We use it for quality control of fuel. There is a feeling of cleanliness and we are satisfied.
This review is about item#09454514.