Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 18-8 SUS304 Deep Kitchen Pot

18-8 SUS304 Deep Kitchen Pot 8cm

4.00 (1)
Item.#
09454654
Mfr.#
8cm
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Material
Stainless steel 18-8 (SUS304)
Inside Dimension (mm)
78
Capacity (L)
0.46
Grip
None
Outer Dimensions (phi xHmm)
83x79
Depth (mm)
75
TKG Part
4-0164-0101
Precautions for Use
Be careful that chlorine detergent and drug have high possibilities to get rusted.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For storing green tea
4
From Japan
On 2017-07-14 10:24:26
Until now we used a tea box to store Matcha, but because it is better to wash containers, purchase airtightness is lower so it is pointed out that we will not spend more time. There is a plan to put rubber packing on the lid. Opinion
This review is about item#9454751.