Buy more than* S$200* and get FREE SHIPPING

  • 18-8 SUS304 Deep Kitchen Pot

18-8 SUS304 Deep Kitchen Pot 10.5cm

4.00 (1)
Item.#
09454672
Mfr.#
10.5cm
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Material
Stainless steel 18-8 (SUS304)
Grip
Tena
Inside Dimension (mm)
103
Capacity (L)
1.1
Precautions for Use
Please note that in detergents or chemicals of chlorine, the possibility of rust on the product is high.
TKG Part
4-0164-0103
Outer Dimensions (phi xHmm)
108x104
Depth (mm)
96
Shape
Corner
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For storing green tea
4
From Japan
On 2017-07-14 10:24:26
Until now we used a tea box to store Matcha, but because it is better to wash containers, purchase airtightness is lower so it is pointed out that we will not spend more time. There is a plan to put rubber packing on the lid. Opinion
This review is about item#9454751.