Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 18-8 SUS304 Deep Kitchen Pot

18-8 SUS304 Deep Kitchen Pot 16.5cm

4.00 (1)
Item.#
09454715
Mfr.#
16.5cm
Package Qty.
1PC
Ship pack of
1
72.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Stainless steel 18-8 (SUS304)
TKG Part
4-0164-0107
Outer Dimensions (phi xHmm)
170x164
Depth (mm)
161
Capacity (L)
4.2
Grip
None
Inside Dimension (mm)
162
Precautions for Use
Be careful that chlorine detergent and drug have high possibilities to get rusted.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For storing green tea
4
From Japan
On 2017-07-14 10:24:26
Until now we used a tea box to store Matcha, but because it is better to wash containers, purchase airtightness is lower so it is pointed out that we will not spend more time. There is a plan to put rubber packing on the lid. Opinion
This review is about item#9454751.