Buy more than* S$200* and get FREE SHIPPING

  • 18-8 SUS304 Deep Kitchen Pot

18-8 SUS304 Deep Kitchen Pot 19.5cm

4.00 (1)
Item.#
09454733
Mfr.#
19.5cm
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Material
Stainless steel 18-8 (SUS304)
Grip
Yes
Inside Dimension (mm)
193
Capacity (L)
7
Precautions for Use
Be careful that chlorine detergent and drug have high possibilities to get rusted.
TKG Part
4-0164-0109
Outer Dimensions (phi xHmm)
200x192
Depth (mm)
191
Specification
With Handle