Buy more than* S$200* and get FREE SHIPPING

  • 18-8 SUS304 Deep Kitchen Pot

18-8 SUS304 Deep Kitchen Pot 21cm

4.00 (1)
Item.#
09454742
Mfr.#
21cm
Package Qty.
1PC
Ship pack of
1
139.90 SGD
ADD TO CART
Shipped after 2017-07-25
Now we ship to...
...see all
Item Feature
Material
Stainless steel 18-8 (SUS304)
Grip
Yes
Inside Dimension (mm)
209
Capacity (L)
8.6
Precautions for Use
Be careful that chlorine detergent and drug have high possibilities to get rusted.
TKG Part
4-0164-0110
Outer Dimensions (phi xHmm)
216x205
Depth (mm)
206
Specification
With Handle
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For storing green tea
4
From Japan
On 2017-07-14 10:24:26
Until now we used a tea box to store Matcha, but because it is better to wash containers, purchase airtightness is lower so it is pointed out that we will not spend more time. There is a plan to put rubber packing on the lid. Opinion
This review is about item#9454751.