Buy more than* S$200* and get FREE SHIPPING

  • 18-8 SUS304 Deep Kitchen Pot

18-8 SUS304 Deep Kitchen Pot 30cm

4.00 (1)
Item.#
09454803
Mfr.#
30cm
Package Qty.
1PC
Ship pack of
1
319.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Material
Stainless steel 18-8 (SUS304)
Grip
Yes
Inside Dimension (mm)
299
Capacity (L)
25
Precautions for Use
Be careful that chlorine detergent and drug have high possibilities to get rusted.
TKG Part
4-0164-0116
Outer Dimensions (phi xHmm)
305x297
Depth (mm)
294
Specification
With Handle
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For storing green tea
4
From Japan
On 2017-07-14 10:24:26
Until now we used a tea box to store Matcha, but because it is better to wash containers, purchase airtightness is lower so it is pointed out that we will not spend more time. There is a plan to put rubber packing on the lid. Opinion
This review is about item#9454751.