Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 18-8, SUS304Bat Lid Deep Set

18-8, SUS304Bat Lid Deep Set ABT08100

3.00 (1)
Item.#
09455381
Mfr.#
ABT08100
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible
OO Issue
Dimensions (Vetical x Horizontal) (mm)
115x75
Material
Stainless steel 18-8 (SUS304)
Precautions for Use
Be careful that chlorine detergent and drug have high possibilities to get rusted.
TKG Part
4-0105-0701
Outside Dimensions (Vertical x Horizontal x Depth) (mm)
115x75x10
Compatible Body
OO Issue
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Bat lid
3
From Japan
On 2015-02-17 09:23:20
There are few that have lids that are set with the bat, even if they are present, they are valuable because they are expensive and restrict the type of bat.
This review is about item#09455485.