Buy more than* S$200* and get FREE SHIPPING

  • 18-8, SUS304Bat Lid Deep Set

18-8, SUS304Bat Lid Deep Set ABT08500

3.00 (1)
Item.#
09455397
Mfr.#
ABT08500
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Dimensions (Vetical x Horizontal) (mm)
132x96
Material
Stainless steel 18-8 (SUS304)
Compatible
R Issue
Precautions for Use
Be careful that chlorine detergent and drug have high possibilities to get rusted.
Outside Dimensions (Vertical x Horizontal x Depth) (mm)
132x96x10
Compatible Body
R Issue
TKG Part
4-0105-0702
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Bat lid
3
From Japan
On 2015-02-17 09:23:20
There are few that have lids that are set with the bat, even if they are present, they are valuable because they are expensive and restrict the type of bat.
This review is about item#09455485.