Buy more than* S$200* and get FREE SHIPPING

  • 18-8, SUS304Bat Lid Deep Set

18-8, SUS304Bat Lid Deep Set ABT08000

3.00 (1)
Item.#
09455406
Mfr.#
ABT08000
Package Qty.
1PC
Ship pack of
1
4.94 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
TKG Part
4-0105-0703
Outside Dimensions (Vertical x Horizontal x Depth) (mm)
144x110x10
Compatible Body
No. O
Precautions for Use
Warning: There is a high probability of rusting with chlorine-based detergents and chemicals, so please be careful.
Dimensions (Vetical x Horizontal) (mm)
144x110
Material
Stainless 18-8(SUS304)
Compatible
No. O
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Bat lid
3
From Japan
On 2015-02-17 09:23:20
There are few that have lids that are set with the bat, even if they are present, they are valuable because they are expensive and restrict the type of bat.
This review is about item#09455485.