Buy more than* S$200* and get FREE SHIPPING

  • 18-8, SUS304Bat Lid Deep Set

18-8, SUS304Bat Lid Deep Set ABT08200

3.00 (1)
Item.#
09455415
Mfr.#
ABT08200
Package Qty.
1PC
Ship pack of
1
5.14 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Dimensions (Vetical x Horizontal) (mm)
167x115
Material
Stainless steel 18-8 (SUS304)
Compatible
No. S
Outside Dimensions (Vertical x Horizontal x Depth) (mm)
167 x 115 x 10
Compatible Body
No. S
Precautions for Use
High occurance of rust in chlorine-based detergents and chemicals, so pay attention.
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Bat lid
3
From Japan
On 2015-02-17 09:23:20
There are few that have lids that are set with the bat, even if they are present, they are valuable because they are expensive and restrict the type of bat.
This review is about item#09455485.