Buy more than* S$200* and get FREE SHIPPING

  • 18-8, SUS304Bat Lid Deep Set

18-8, SUS304Bat Lid Deep Set ABT08002

3.00 (1)
Item.#
09455433
Mfr.#
ABT08002
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Material
Stainless steel 18-8 (SUS304)
Compatible
No. 2
Dimensions (Vetical x Horizontal) (mm)
202x145
Precautions for Use
Be careful that chlorine detergent and drug have high possibilities to get rusted.
Compatible Body
No. 2
TKG Part
4-0105-0706
Outside Dimensions (Vertical x Horizontal x Depth) (mm)
202x145x10
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Bat lid
3
From Japan
On 2015-02-17 09:23:20
There are few that have lids that are set with the bat, even if they are present, they are valuable because they are expensive and restrict the type of bat.
This review is about item#09455485.