Buy more than* S$200* and get FREE SHIPPING

  • 18-8, SUS304Bat Lid Deep Set

18-8, SUS304Bat Lid Deep Set ABT08005

3.00 (1)
Item.#
09455467
Mfr.#
ABT08005
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TKG Part
4-0105-0709
Outside Dimensions (Vertical x Horizontal x Depth) (mm)
276x195x10
Compatible Body
No. 5
Precautions for Use
Be careful that chlorine detergent and drug have high possibilities to get rusted.
Dimensions (Vetical x Horizontal) (mm)
276x195
Material
Stainless steel 18-8 (SUS304)
Compatible
No. 5
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Bat lid
3
From Japan
On 2015-02-17 09:23:20
There are few that have lids that are set with the bat, even if they are present, they are valuable because they are expensive and restrict the type of bat.
This review is about item#09455485.