Buy more than* S$200* and get FREE SHIPPING

  • 18-8, SUS304Bat Lid Deep Set

18-8, SUS304Bat Lid Deep Set ABT08006

3.00 (1)
Item.#
09455476
Mfr.#
ABT08006
Package Qty.
1PC
Ship pack of
1
13.58 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible
No. 6
Outside Dimensions (Vertical x Horizontal x Depth) (mm)
306 x 210 x 10
Compatible Body
No. 6
Dimensions (Vetical x Horizontal) (mm)
306x210
Material
Stainless steel 18-8 (SUS304)
Precautions for Use
High occurance of rust in chlorine-based detergents and chemicals, so pay attention.
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Bat of the lid
3
From Japan
On 2015-02-17 09:23:20
What lid that is to bat and set there is small, it is valuable because the kind of expensive and the bat is limited even.
This review is about item#09455485.