Buy more than* S$200* and get FREE SHIPPING

  • 18-8, SUS304Bat Lid Deep Set

18-8, SUS304Bat Lid Deep Set ABT08009

3.00 (1)
Item.#
09455503
Mfr.#
ABT08009
Package Qty.
1PC
Ship pack of
1
20.15 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Vetical x Horizontal) (mm)
370 x 265
Material
Stainless steel 18-8 (SUS304)
Compatible
No. 9
Outside Dimensions (Vertical x Horizontal x Depth) (mm)
370x265x10
Compatible Body
No. 9
Precautions for Use
High occurance of rust in chlorine-based detergents and chemicals, so pay attention.
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Bat lid
3
From Japan
On 2015-02-17 09:23:20
There are few that have lids that are set with the bat, even if they are present, they are valuable because they are expensive and restrict the type of bat.
This review is about item#09455485.