Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Tray

Aluminum Tray Giant

4.50 (6)
Item.#
09455573
Mfr.#
Giant
Package Qty.
1PC
Ship pack of
1
83.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Silver
Dimensions (Vetical x Horizontal x Height) (mm)
631x426x73
Dimensions (Width W x Depth D x Height H) (mm)
631x429x73
Material
Hard aluminum
TKG Part
4-0104-0101
Processing
Anodized
Plate Thickness (mm)
1.3