Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Tray

Aluminum Tray King

4.50 (6)
Item.#
09455582
Mfr.#
King
Package Qty.
1PC
Ship pack of
1
67.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Silver
Dimensions (Vetical x Horizontal x Height) (mm)
568x386x63
Dimensions (Width W x Depth D x Height H) (mm)
568x386x63
Material
Hard aluminum
TKG Part
4-0104-0102
Processing
Anodized
Plate Thickness (mm)
1.3
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Lay down under the weighing machine to prevent leakage
4
From Japan
On 2017-10-28 08:33:17
It is laid under the weighing machine and used for preventing liquid leakage. Size is just right size. I used to meet iron in the past, but this is made of aluminum so it's easy to handle lightly.
This review is about item#09455573.
Fried food
5
From Japan
On 2016-11-14 15:05:03
The pads attached to the flyer were small, and work efficiency was getting worse. Large ones were hard to find and I got this product by search. The corresponding net was also easy to understand.
This review is about item#9964717.
To cold insulation in the freshly picked Coola
5
From Japan
On 2016-10-26 09:19:41
Aluminum has very good thermal conductivity, so place it on PET bottle ice, put squid and bring it fresh. It is perfect for my cooler, quality is also very useful. I bought three and piled again and compact, I put a cross bar so that squid will not cling to a big catch, I use it by stacking it in three stages.
This review is about item#09964744.
Foodstuff etc.
3
From Japan
On 2016-07-12 15:11:08
It is firm making. It can be used normally. For the product itself it is 5 stars. Monotaro selling price is a little high so it is 3 stars.
This review is about item#09964717.
To a cat's toilet
5
From Japan
On 2015-10-03 15:01:41
Actually, I am doing a cat's toilet. Size is enough and always clean as it is aluminum. I am satisfied that I can purchase at this price with this size. Thank you very much.
This review is about item#09964717.
Place a bucket containing dyes etc
5
From Japan
On 2013-06-16 21:12:36
Strong, durable and satisfactory.
This review is about item#09964717.