Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Deep Butt

Aluminum Deep Butt King

5.00 (1)
Item.#
09455835
Mfr.#
King
Package Qty.
1PC
Ship pack of
1
83.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Hard aluminum
Plate Thickness (mm)
1.2
Dimensions (Vetical x Horizontal x Height) (mm)
548x370x110
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
548x370x110
Outside Dimensions (Vertical x Horizontal x Depth) (mm)
548x370x110
TKG Part
4-0104-0401
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for preparation at cooking time
5
From Japan
On 2014-10-23 15:32:33
The aka alumi bat is strong and light and very convenient to use. It is also hard to scratch and can be used neatly forever. I have always tried different size, but I bought a big size this time. I also purchased additional items.
This review is about item#06852395.