Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Deep Butt

Aluminum Deep Butt Prince

5.00 (1)
Item.#
09455844
Mfr.#
Prince
Package Qty.
1PC
Ship pack of
1
62.68 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Hard aluminum
Dimensions (Vetical x Horizontal x Height) (mm)
468x347x102
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
468x347x102
Outside Dimensions (Vertical x Horizontal x Depth) (mm)
468x347x102
TKG Part
4-0104-0402
Plate Thickness (mm)
1.2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use, such as the charge at the time of cooking
5
From Japan
On 2014-10-23 15:32:33
Bat of Akaoarumi is good very easy to use light and durable. Forever With less scratches can also be used to clean. We have much use a different size until now, but I bought the large size this time. It was also additional purchase.
This review is about item#06852395.