Buy more than* S$200* and get FREE SHIPPING

  • AG-ESS SHORT DRILL
  • AG-ESS SHORT DRILL
  • AG-ESS SHORT DRILL

AG-ESS SHORT DRILL AGESS2.4

3.00 (1)
Item.#
09456894
Mfr.#
AGESS2.4
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Purpose
For drilling of tool material made of various metals
Surface Processing
AG (TiAIN) coating
Work Material
General steel
Diameter D (mm)
2.4
Drill tip angle (degree)
135
Coating
AG(TiAlN multe layer) Coat
Lower Neck Part L1 (mm)
15.5
Geometry of Drill Flank
Tsureki grinding Shape of lip relif is Two Rake
Helix Angle
Twist angle of the grooves strong twist
Blade Diameter Tolerance
h7
Point Angle (Degree)
135
Blade Diameter D (phi mm)
2.4
Diameter Tolerance
0 to 10microm
Material
High-alloy high-speed steel
Tool Material
FMX HighAlloy HSS
Shank Diameter d (phi mm)
3
Thinning Shape of Drills
Thinning of the X-type has been decorated with Tsureki grinding.
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Continuous drilling of aluminum material A 5052 with self made CNC.
3
From Japan
On 2017-01-17 21:14:38
Compared to the same Nazi's "SG-ESS Short Drill", it is not sharp.
This review is about item#9456937.