Buy more than* S$200* and get FREE SHIPPING

  • AG-ESS SHORT DRILL
  • AG-ESS SHORT DRILL
  • AG-ESS SHORT DRILL

AG-ESS SHORT DRILL AGESS2.7

3.00 (1)
Item.#
09456912
Mfr.#
AGESS2.7
Package Qty.
1PC
Ship pack of
1
11.22 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Purpose
For drilling of tool material made of various metals
Surface Processing
AG (TiAIN) coating
Work Material
General steel
Shank Diameter d (phi mm)
3
Diameter D (mm)
2.7
Drill tip angle (degree)
135
Coating
AG(TiAlN multe layer) Coat
Helix Angle
Twist angle of the grooves strong twist
Thinning Shape of Drills
Thinning of the X-type has been decorated with Tsureki grinding.
Blade Diameter Tolerance
h7
Point Angle (Degree)
135
Lower Neck Part L1 (mm)
17.5
Blade Diameter D (phi mm)
2.7
Diameter Tolerance
0 to 10microm
Material
High-alloy high-speed steel
Tool Material
FMX HighAlloy HSS
Geometry of Drill Flank
Tsureki grinding Shape of lip relif is Two Rake
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Continuous drilling of aluminum material A 5052 with self made CNC.
3
From Japan
On 2017-01-17 21:14:38
Compared to the same Nazi's "SG-ESS Short Drill", it is not sharp.
This review is about item#9456937.